Beli Glucose Meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hanna Instruments Digital RefractometerDeskripsi:Hanna offers five sugar refractometers to meet the requirements of the food industry. The HI-96800 Refractive Index/Brix, HI-96801 % Brix (sucrose), HI-96802 Fructose, Hi-96803 Glucose, and HI-96804 Invert Sugar digital refractometers are rugged, portable and water-resistant for measurements in the lab or field.The HI-98602 is used across the food industry for measuring the % fructose in foods.Quick and easy to use it is ideal for analysing the sugar content in a wide range of food products including fruit, energy drinks, puddings, tofu, jams, honey, soups and sauces.Priced inexpensively does not mean a compromise on accuracy, the Hanna refractometer offers all the benefits of high precision digital technology at the same price as a mechanical model.The HI-96802 measures the refractive index to determine the % fructose in aqueous solutions. The refractive index of the sample is then converted to % by weight concentration units. Product usesFruit growers and importersFruit juice & drink manufacturersProduction of jams, preserves & saucesatribut:
- Sample Cell: Stainless steel ring and flint glass prism
- SNDWAY Refractometer Sugar Brix Meter Saccharimeter DigitalDeskripsi:Alat pengukur konsentrasi gula dalam suatu larutan, buah, sayur, dll.Dapat digunakan untuk kebutuhan industrial, scientific research, quality control, dll.Tersedia 2 menu bahasa, yaitu Mandarin dan Inggris.* Cara mengakses menu dalam bahasa Inggris: Tekan 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.* Untuk mengembalikan ke bahasa Mandarin: Matikan alat, lalu tekan kembali 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.atribut:
- IP Rating: IP65 (dustproof and waterproof) Corrosive resistant
- Rechargeable Battery: 20000 Measurement per full charge
- Range: 0% - 55% Brix
- Resolution: 0.1% Brix
- Accuracy (°C): ±0.2% Brix / ±1
- Temperature (°C): 10 - 40
- Power: 2 pcs Ni-MH 1.2V AA 2100 mAh (rechargeable Battery)
- Size (mm): 120x55x30
- Amco Keset Mieatribut:
- Thickness (mm): 15
- Hanna Instruments Digital Refractometer for Brix Measurement in FoodDeskripsi:Optical sensore and digital display. Models with Automatic Temperature Compensation (ATC)atribut:
- Battery Type/Life: 9V / approximately 5000 readings
- Alla France Digital RefractometerDeskripsi:Optical sensore and digital display. Models with Automatic Temperature Compensation (ATC)atribut:
- Temperature Scale (°C): 0 to +40
- Display Resolution (°): 0.1 -Accuracy +/- 0.2
- Dimensions (mm): 121x58x25
- Sinar Dunia Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.atribut:
- Paper Type: Multi Purpose Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size: A4
- Size (mm): 210x297
- TESTO ThermohygrometerDeskripsi:-Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
- Atago Auto Temperature Compensating type Digital Refractometeratribut:
- Protection Class: IP64
- Width (mm): 170
- Height (mm): 40
- Depth (mm): 90
- Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof FunctionDeskripsi:With automatic temperature compensation (10 to 30 ° C).It is the first handheld refractometer with a waterproof function (IP65).It is a Good Design Award winning product.Food uses: fruit juices, soft drinks, carbonated drinks, canned syrups, soups, etc. Industrial applications: Water-soluble cutting oils, water-based cleaning solutions, various water-soluble liquids, etc.atribut:
- Protection Grade: IP65
- Minimum scale (Brix%): 0.2
- Temperature Compensation Range (°C): 10-30
- Depth (mm): 34
- Height (mm): 204
- Measurement Accuracy Brix (%): ±0.2
- Measurement Range Brix (%): 0 to 33
- Width (mm): 32
- JOAN LAB Fixed Volume Pipette MG SeriesDeskripsi:1. Light weight, ergonomic design2. Wide measurement range , 0.1μl to 10ml3. Easily to calibrate and maintain by the accessory supplied4. Accurate dispensing, calibration according to EN/ISO8655 standard. Each pipette supplied with individual test certificated5. Half autoclavable
- Kenko China Hand-held Refractometeratribut:
- Remark: ATC
- Atago Handheld RefractometerDeskripsi:The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
Daftar Harga Glucose Meter Terbaru April 2026
| Hanna Instruments Digital Refractometer | Rp9.099.900 |
| SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital | Rp2.799.900 |
| Amco Keset Mie | Rp159.900 |
| Hanna Instruments Digital Refractometer for Brix Measurement in Food | Rp9.099.900 |
| Alla France Digital Refractometer | Rp15.999.900 |
| Sinar Dunia Copy Paper A4 75gsm (Kertas HVS / Fotocopy) | Rp49.900 |
| TESTO Thermohygrometer | Rp4.399.900 |
| Atago Auto Temperature Compensating type Digital Refractometer | Rp16.999.900 |
| Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof Function | Rp3.399.900 |
| JOAN LAB Fixed Volume Pipette MG Series | Rp729.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)
























































































































































/9uP103673354-7.jpg)